5 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

GSXC18 5 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSXC18 5 Ton - 18 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXC180601
  • Item #7501314
  • Manufacturer Part #GSXC180601
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-efficiency two-stage scroll compressor
  • High-efficiency two-speed ECM condenser fan motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Copeland® Comfort Alert™ built in diagnostics
  • Factory-installed high and low-pressure switches
  • High-density foam compressor sound blanket
  • Factory-installed filter drier
  • Comfort Bridge™ Communications System compatible
  • Contactor with lug connection
  • Factory-installed sensors monitoring coil and ambient temperature
  • Requires Certification

Specifications

AMP:
31.4
Application:
Unitary System
Auto Switching Heat:
No
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1120 ft3/min
Collection:
GSXC18
Compressor Type:
Scroll
Decibel Rating (dB):
74 dB
Depth:
35-3/4 in
EER:
12.5
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
42-1/4 in
ISO:
Yes
Indoor Outdoor:
Outdoor
Liquid Line (OD):
3/8 in
MBH:
60
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Product Type:
Outdoor Condenser
Refrigerant:
R-410A
SEER:
18.0
Sound Blanket:
No
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Width:
35-3/4 in