5 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

GSXC7 5 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSXC7 5 Ton - 17.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXC706010
  • Item #9882791
  • Manufacturer Part #GSXC706010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets the 2023 M1 test standards
  • Two-stage Copeland ultra tech scroll compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copper tube/ enhanced aluminum fin coil 5mm on 2.0-3.0T
  • Commissioning and diagnostics via Bluetooth indoor board via CoolCloudf™ App
  • Copeland® ComfortAlert™ built in diagnostics
  • Integrated communicating Comfort Bridge™ technology
  • Quiet two-speed ECM outdoor fan motor
  • Only two low-voltage wires required in communication mode
  • Color-coded terminal strip for non-communicating set-up
  • Requires Certification

Specifications

AMP:
147.2, 22.9, 34.8, 60
Application:
Unitary System
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
Not for Sale in CA
Collection:
GSXC7
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
41-5/8 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
Max Fuse Size:
60
Origin:
Domestic
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER2:
17.2
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
283 lb
Width:
35-1/2 in