5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Goodman®

GSXH5 Series 5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Goodman®

GSXH5 Series 5 Ton - 15.2 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #GGSXH506010
  • Item #9860285
  • Manufacturer Part #GSXH506010
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Meets the 2023 M1 Test Standards
  • High-efficiency scroll compressor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Contactor with lug connection
  • Factory-installed filter drier
  • Service valves with sweat connections and easy-to-access gauge ports
  • Fully charged for 15’ of tubing length
  • Copper tube/enhanced aluminum fin coil -5mm diameter on 1.5-3.0T
  • AHRI Certified, ETL Listed
  • Ground lug connection
  • Requires Certification

Specifications

AMP:
32.4
Application:
Unitary System
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
Not for Sale in CA
CFM:
1700 ft3/min
Collection:
GSXH5 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
41-5/8 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/4 in
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER2:
15.2
SEER2 Range:
15.2 - 40.0
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Weight:
283 lb
Width:
35-1/2 in