3 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
GSXN4 3 Ton - 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Meets the 2023 M1 Test Standards
- Energy-efficient compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Contactor with lug connection
- Fully charged for 15' of tubing length
- Service valves with sweat connections and easy-to-access gauge ports
- Factory-installed filter drier
- Copper tube/enhanced aluminum fin coil-5mm diameter on 1.5-4.0 Ton
- AHRI Certified
- Ground lug connection
Specifications
- AMP:
- 0.95, 16, 21, 35, 91.9
- Application:
- Unitary System, Residential
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- GSXN4
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 1150 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- UL 60335-2-40
- Volts:
- 208/230V
- Weight:
- 210 lb
- Width:
- 35-1/2 in