1.5 Ton - Up to 16 SEER - 9.5 HSPF - Split Heat Pump - 208/230V - Single Phase - R-410A
GSZ16 Series 1.5 Ton - Up to 16 SEER - 9.5 HSPF - Split Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy-efficient compressor
- Single-speed PSC condenser fan motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory-installed high and low-pressure switches
- Factory-installed compressor crankcase heater
- Factory-installed high-capacity muffler
- Factory-installed suction line accumulator
- Factory-installed filter drier
- Fully charged for fifteen feet of tubing length
- Contactor with lug connection
Specifications
- AFUE:
- 96.00 %
- AMP:
- 12.2
- Application:
- Unitary System
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- GSZ16 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 29-1/4 in
- EER:
- 13
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 38-3/4 in
- Horsepower:
- 1/6 hp
- Ignition System:
- Silicon Nitride
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ground Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 600 cfm
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Pump
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Type:
- GGSZ160181
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 29-1/4 in