3 Ton - Up to 16 SEER - 9.7 HSPF - High Efficiency Heat Pump - 208/230V - Single Phase - R-410A
GSZC Series 3 Ton - Up to 16 SEER - 9.7 HSPF - High Efficiency Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-efficiency two-stage scroll compressor
- High-efficiency two-speed ECM condenser fan motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory-installed high-capacity muffler
- Factory-installed suction line accumulator
- Factory-installed compressor crankcase heater
- Factory-installed filter drier
- Comfort Net™ Communications System compatible
- Factory-installed sensors monitoring coil and ambient temperature
- High-density foam compressor sound blanket
Specifications
- AMP:
- 19.5
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 1220 ft3/min
- Collection:
- GSZC Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 35-1/2 in
- EER:
- 13
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Height:
- 40 in
- ISO:
- Yes
- Indoor Outdoor:
- Outdoor
- Length:
- 35-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heat Pump
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Two
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Type:
- L102657
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 240 lb
- Width:
- 35-1/2 in