DESCRIPTION

  • Built-in check valve with elastomer ring for positive seal
  • Corrosion-resistant precision molded pump stage. 304 stainless steel bearing prevent fusing
  • Franklin stainless steel water lubricated 2- and 3-wire motors
  • HVAC equipment sold to licensed contractors only
  • Non-corrosive cable guard protect motor wires
  • Polypropylene "snap" on screen on cast iron units
  • Products sold in select areas only; please contact your local branch for availability in your area
  • Sleeve bearing with polypropylene sand slinger
  • Stainless steel hex drive shaft with 1-piece motor-to-shaft coupling
  • Stainless steels suction screen covers large area suction inlet on stainless steel units

Goodman Limit Switch

G10728344

Brand Model Compatibility:

SPECIFICATIONS

Brand Model Compatibility
Goodman M4/M5 Residential Packaged Gas Units
Maximum Temperature
170

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY