3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor
MBVC 3/4 hp 208/230V Single Phase ECM Variable Speed Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ComfortNet™ communicating system compatible
- Advanced configuration of the airflow and tonnage in communicating mode
- Variable-speed ECM blower motor
- Improved humidity and comfort control
- Fault recall of six most recent faults
- Provides adjustable low CFM for efficient fan-only operation
- CFM indicator
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- AHRI Certified
- Blower section usable as electric heater
Specifications
- AMP:
- 6.3
- Blower Type:
- ECM Variable Speed
- Collection:
- MBVC
- Diameter:
- 21 in
- ETL Listed:
- Yes
- Fan Speeds:
- Variable
- Horsepower:
- 3/4 hp
- Length:
- 30 in
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Weight:
- 80 lb