DESCRIPTION

  • Blower section usable as an electric furnace
  • CAPF/CHPF coils are equipped with a check flowrater
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Control board includes a fan delay in the cooling mode and is isolated from the air stream
  • Foil-faced insulation is glued in place and covers the entire blower case to reduce operating sound and cabinet condensation

Goodman Modular Blower

GMBR100

CFM:

SPECIFICATIONS

AMP
15
Blower Type
Multispeed
CFM
1200
Depth
21 in
EER
12.2
Height
26 in
Liquid Line OD
3/8 in
Material
Galvanized Steel
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Volts
197/208/230/253V
Weight
62
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS