DESCRIPTION

  • AHRI certified and ETL listed
  • Coil mounting track for quicker repositioning
  • Contactor with lug connection
  • Direct drive, multi-speed motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Powder paint finish with 500 hour salt spray approval
  • Service valves with sweat connections and easy access gauge ports
  • Transformer and blower time-delay on all units

Goodman ARPT Series Multi-Position 1/3 hp Air Handler

GARPTB14

Tonnage:

SPECIFICATIONS

AMP
15, 3
BTU
18000
BTU Cooling Rating
18000 Btu/h
Collection
ARPT Series
Configuration
Multi
Depth
21 in
Energy Star Compliant
No
Height
45 in
Horsepower
1/3 hp
Liquid Line OD
3/8 in
MBH
18
Max CFM
1065
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
1.5 Tons
Type
GARPT18B14
Volts
208/230V
Weight
99
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY