• Cart

DESCRIPTION

  • Auto-restart (after power failure)
  • Auto-swing 3-D airflow (up, down, right and left)
  • Comfort airflow
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Hot start technology
  • IR controller included
  • Intelligent eye occupancy sensor
  • Titanium apatite photocatalytic air purifying filter
  • Weekly timer (Up to 4 events per day)

Goodman Multi-Zone Wall Mount Indoor Mini-Split Unit

DCTXGQVJUW

MBH:

SPECIFICATIONS

AMP
0.07, 0.13
BTU Heat Rating
9000 Btu/h
Blower Type
Direct Drive
Configuration
Horizontal
Decibel Rating dB
41 dB
Depth
8-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-15/16 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
9
Max CFM
367
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
0.75 Ton
Type
DCTXG09QVJUW
Volts
208/230V
Weight
97
Width
39-5/16 in
Zones
2

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS