DESCRIPTION

  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Coil mounting track for quick repositioning
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Optimized for use with R-410A refrigerant

Goodman ASPT Series Single-Stage Multi-Position Air Handler

GASPTC14

Tonnage:

SPECIFICATIONS

AMP
34.6, 35
BTU
18000
BTU Cooling Rating
36000 Btu/h
Blower Type
Direct Drive
Collection
ASPT Series
Configuration
Multi
Depth
21 in
ETL Listed
Yes
Energy Star Compliant
No
Height
49 in
Horsepower
1/5 hp
Liquid Line OD
3/8 in
MBH
36
Max CFM
1425
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
3 Tons
Volts
208/230V
Watts
8
Weight
84
Width
21 in

Starting at
Call for Pricing
  • QUANTITY