DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Goodman Service Coil Assembly for A Series 1.5 - 2.5 Ton Air Handlers

GP1400A24L

Width:

SPECIFICATIONS

Application
Air Handler
Brand Model Compatibility
A Series 1.5 - 2.5 Tons Air Handlers
Height
20 in
Length
19 in
UL Listed
No
Width
25 in

Starting at
Call for Pricing
  • QUANTITY