• Cart

DESCRIPTION

  • Built-in filter rack with standard 2" filters
  • Cabinet air leakage less than 1.4 percentage at 0.5" H2O when tested in accordance with ASHRAE standard 193
  • Cabinet air leakage less than 2.0 percentage at 1" H2O when tested in accordance with ASHRAE standard 193
  • Equipped with a check flowrater for cooling-only and heat pump operation
  • Factory-installed pull-type disconnect
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Sequence-controlled and rust-resistant nickel chromium heating elements
  • Thermoplastic drain pan with bottom primary and secondary drain connections
  • Wall-hanging bracket provided

Goodman AWUF Series Single-Stage Vertical Wall Mount Air Handler

GAWUF0516

Tonnage:

SPECIFICATIONS

AMP
23.3, 25
BTU
18000
Collection
AWUF Series
Configuration
Vertical
Depth
16-1/8 in
ETL Listed
Yes
Energy Star Compliant
No
Height
36 in
Horsepower
1/5 hp
Installation Type
Wall Mount
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
5/8 in
Tonnage
1.5 Tons
Type
GDCG1202103BXDX
Volts
208/240V
Watts
5
Weight
84
Width
20-3/16 in

Starting at
Call for Pricing
  • QUANTITY