• Cart

DESCRIPTION

  • Auto-start
  • Easy to clean air filter
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • R-410A chlorine free refrigerant
  • Remote control
  • Sweeping airflow for extra comfort

Goodman MSG Series Single-Zone Floor Mount Outdoor 2 Ton Mini-Split Heat Pump

GMSGHRN1W

MBH:

SPECIFICATIONS

AMP
6.6, 7.1
Auto Switching Heat Cool
No
BTU
18000
BTU Heat Rating
16800 Btu/h
CEC Compliant
For Sale in CA
Collection
MSG Series
Decibel Rating dB
55 dB
Depth
13-1/5 in
Energy Star Compliant
No
Height
27-2/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
1/4 in
MBH
18
Max CFM
365
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1/2 in
Tonnage
2 Tons
UL Listed
No
Volts
220/230V
Weight
118.9
Width
33-3/10 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS