Standard Evaporator Heat Pump 3-1/3 in. Coil
Standard Evaporator Heat Pump 3-1/3 in. Coil
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- CPKJ48-1
- Coil Type:
- Evaporator
- Configuration:
- Standard
- Material:
- Metal
- Product Type:
- Coil
- Refrigerant:
- R-410A
- UL Listed:
- No
- Width:
- 3-1/3 in