Sweat 3/8 in. Suction Line Filter Driers
Sweat 3/8 in. Suction Line Filter Driers
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Air Conditioning, Heat Pump
- Capacity:
- 5 cu in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Product Type:
- Suction Bi-Flow Filter Drier
- Refrigerant:
- R-410
- Size:
- 8 cu in