DESCRIPTION

  • Auto configuration of the airflow and tonnage in communicating mode
  • CFM indicator
  • ComfortNet™ communicating system compatible
  • Fault recall of six most recent faults
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Improved humidity and comfort control
  • Internal factory-installed thermal expansion valves for cooling and heat pump applications
  • Provides adjustable low CFM for efficient fan-only operation
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • Variable-speed ECM blower motor

Goodman AVPTC Series Single-Stage Multi-Position Air Handler

GAVPTCD14

Tonnage:

SPECIFICATIONS

AMP
15, 6.5
BTU
116000
BTU Cooling Rating
48000 Btu/h
Collection
AVPTC Series
Configuration
Multi
Decibel Rating dB
83 dB
Depth
21 in
EER
11.3
ETL Listed
Yes
Energy Star Compliant
No
Height
58 in
Liquid Line OD
3/8 in
MBH
48
Max CFM
1800
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Weight
167
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY