DESCRIPTION
- Advanced configuration of the airflow and tonnage in communicating mode
- Blower section usable as electric heater
- CFM indicator
- ComfortNet™ communicating system compatible
- Fault recall of six most recent faults
- Improved humidity and comfort control
- Provides adjustable low CFM for efficient fan-only operation
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- Variable-speed ECM blower motor
Goodman Variable Speed Modular Blower CC
GMBVCAA
CFM:
SPECIFICATIONS
- BTU Heat Rating
- 18000 Btu/h
- CFM
- 2000
- Depth
- 21 in
- Height
- 30 in
- Refrigerant
- R-410A
- Stages
- Single
- Volts
- 208/230V
- Weight
- 86
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday