Home Max - Chalk
This product has been replaced by
Manufacturer Part #GA01420-US
Home Max - Chalk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Name:
- White
- Height:
- 13-1/5 in
- Length:
- 6 in
- Smart Home Compatibility:
- NEST, Google Assistant, Amazon Alexa
- Smart Home Enabled:
- Yes
- Width:
- 7-2/5 in
- Wireless Communication - FEI:
- Wi-Fi