Home Max - Charcoal
This product has been replaced by
Manufacturer Part #GA01586-US
Home Max - Charcoal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Control Type:
- Mobile Application
- Height:
- 13-1/5 in
- Length:
- 6 in
- Power Source:
- Hardwired
- Smart Home Compatibility:
- Android, Google Assistant, NEST, iOS
- Smart Home Enabled:
- Yes
- Volts:
- 100/240V
- Weight:
- 11.7 lb
- Width:
- 7-2/5 in
- Wireless Communication - FEI:
- Bluetooth