Home Mini - Black
This product has been replaced by
Manufacturer Part #GA00781-US
Home Mini - Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.65 in height
- 4.92 ft power cable
- 3.86 in diameter
- 5V, 1.8A power
- Capacitive touch sensor
- 360 Sound with 40mm driver speaker
- Charcoal color
- External enclosure made from 20% post-consumer recycled plastic
Specifications
- CE Approved:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Product Type:
- Voice Control
- Smart Home Compatibility:
- NEST
- Smart Home Enabled:
- Yes
- Wireless Communication - FEI:
- Bluetooth/Wi-Fi