Nest Connect

You last purchased this on
 
Google

Nest Connect

  • Fast #
  • Part #GH17000EF
  • Item #7838323
  • Manufacturer Part #H17000EF
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Google

Nest Connect

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/5 in
Height:
3-1/10 in
Indoor Outdoor:
Indoor
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Range Extender
Smart Home Compatibility:
NEST
Smart Home Enabled:
Yes
UL Listed:
No
Wireless Communication - FEI:
Wi-Fi