Nest Detect
Nest Detect
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor can detect when a window opens and when there is movement in a room
Specifications
- CE Approved:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Indoor Outdoor:
- Indoor
- Product Type:
- Security
- Smart Home Compatibility:
- NEST, Google Assistant, Amazon Alexa
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Wireless Communication - FEI:
- Wi-Fi