Nest Learning Thermostat - Brass
Nest Learning Thermostat - Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-17/81 in
- Programmability:
- Programmable
- Smart Home Compatibility:
- NEST, Google Assistant, Amazon Alexa
- Smart Home Enabled:
- Yes
- Stages:
- 3H/2C
- Touch Screen -:
- Yes
- Wireless Communication - FEI:
- Wi-Fi