Nest Protect Smoke & CO Alarm (Wired) - Pro
Part #GS3005PWLUS | Item #7163557 | Manufacturer Part #S3005PWLUS
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 4,
- Case: 4,
- Pallet: 400
How to get it:
Product Details
- Sends a message when there’s a problem or the batteries run low
- The split spectrum sensor looks for both fast and slow-burning fires
- Voice alerts tell you what's wrong, and you can hush the alarm from your phone
- Alerts if there’s smoke or carbon monoxide and where it is
- Includes batteries, wall plate, screws, 120V connector, and wire nuts
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Power Source: Hardwired
Product Type: Combination Smoke and Monoxide Detector
Smart Home Compatibility: Amazon Alexa, Google Assistant, NEST
Smart Home Enabled: Yes
UL Listed: UL 217/UL 2034
Volts: 120V
Wireless Communication: Wi-Fi