Nest Thermostat E
This product has been replaced by
Manufacturer Part #T4001ES
Nest Thermostat E
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Change the temperature with the Nest app
- Nest can send remote alerts if a system needs attention
- Works with most 24V heating and cooling systems
Documents
Specifications
- Auto Switching Heat:
- No
- Color Finish Name:
- White
- Depth:
- 3-19/100 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 1-7/50 in
- Maximum Temperature:
- 72
- Power Source:
- Battery, Electric
- Programmability:
- Programmable
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant, NEST, Nexia
- Smart Home Enabled:
- Yes
- Stages:
- 2H/2C
- Touch Screen -:
- Yes
- Volts:
- 24V
- Width:
- 1-7/50 in
- Wireless Communication - FEI:
- Wi-Fi