Google Nest

Smart Lock with Nest Connect in Satin Nickel

Part #NRBYRD540WV  |  Manufacturer Part #RB-YRD540-WV-0BP

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Versatile smartphone compatibility - Lock and unlock the door with the Nest app, without a key
  • Unique passcodes - Give passcodes to family and guests. Set schedules to let them in
  • Keyless deadbolt - It's secure and tamperproof so no lost key and no picked locks
  • Works with Nest Secure alarm system - Unlock the door, and the alarm disarms automatically
  • Access history - Get alerts when someone locks and unlocks the door
  • Satin nickel finish - Offers a sleek and industrial appearance
  • One-touch locking - Just tap to lock on your way out
  • Auto-lock feature - The door locks automatically when Nest knows you're away
  • 1 year battery life
  • Requires Nest Connect or Nest Guard to connect to Wi-Fi for remote control via Nest app

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.36, Grade 2

Application: Residential

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/50 in

Door Hardware Type: Lock

Height: 11-7/10 in

Length: 6-1/10 in

Lock Type: Keyless Entry

Product Type: Lock

Security Grade: 2

Smart Home Compatibility: [NEST, Google Assistant, Amazon Alexa]

Smart Home Enabled: Yes

Temperature Range: -22 to 140 Deg F

Type: NRBYRD540WV619

UL Listed: No

Weight: 2-21/50

Width: 5-7/10 in

Wireless Communication: Wi-Fi

Frequently Purchased Together

+
+
+

Price for bundle

$0

This Item: Google Nest Smart Lock with Nest Connect in Satin Nickel