9 in. Angled Stiff Broom with Polypropylene Bristles and Steel Handle
Speedy Corn® 9 in. Angled Stiff Broom with Polypropylene Bristles and Steel Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bristles are heat sealed, riveted into a metal cap, then secured with a steel band to help retain its shape
- Long wearing polypropylene "corn" bristles, that are washable and impervious to chemicals, and will not break or shed
Specifications
- Collection:
- Speedy Corn®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Material:
- Steel
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- Product Type:
- Broom
- Width:
- 9 in