3/8 x 1 x 60 in. Steel Stud
3/8 x 1 x 60 in. Steel Stud
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suggested for 30 inch and 36 inch floor brushes and squeegees
- 3/8 inch stud
- Designed with an extremely strong, long-lasting steel handle for steel-backed floor brushes, deck scrubs, and floor squeegees
Specifications
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Fits Pipe Size:
- 3/8 in
- Green Seal Certified:
- No
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Stud