Flex Squeegy™ 24 in. Floor Squeegee Blade in Black

Part #G625242  |  Item #7463253

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft blade works well on smooth and textured floors
  • The double bladed squeegee has excellent contact, dramatically reducing floor drying time
  • Size: 24"

Specifications

Collection: Flex Squeegy™

Color Finish: Black

Length: 24 in

Material: [Rubber, Steel]

Product Type: Blade