Gordon Brush Wisconsin
Flex Squeegy™ 36 in. Floor Squeegee Blade in Black
Part #G625360 | Item #7463255
Call for Pricing
EACH
Length:
Product Details
- Soft blade works well on smooth and textured floors
- The double bladed squeegee has excellent contact, dramatically reducing floor drying time
Specifications
Collection: Flex Squeegy™
Color Finish: Black
Length: 36 in
Material: [Rubber, Steel]
Product Type: Blade
Entire Collection
-
Call for Pricing