Gordon Brush Wisconsin
Speed Sweep® 24 x 3 in. Styrene Floor Broom in Grey
Part #G236240 | Item #7463297
Call for Pricing
EACH
Length:
Product Details
- Full body and split tip of each bristle cleans dust and dirt from polished floors to smooth concrete
- Ideal for smooth surface sweeping
- Use extremely strong, long-lasting wood and steel handles with Speed Sweep® 3/8" stud
Specifications
Application: Smooth Surfaces
Collection: Speed Sweep®
Color Finish: Grey
Color Finish Category: Greys
EPA Compliant: No
EcoLogo Certified: No
FSC Certified: No
Green Seal Certified: No
Length: 24 in
Material: Plastic
Material Type: Styrene
Product Type: Brush
Width: 3 in