Speed Sweep® 36 x 3 in. Styrene Floor Broom in Grey

Part #G236360  |  Item #7463293

Call for Pricing EACH

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Narrow brush block-strength of the steel back allows for the use of a thinner, narrower brush block
  • No large holes drilled in center of block
  • Adjustable steel socket and nut
  • Steel stud in handle will not strip or break when tightened
  • A truly ergonomic floor brush adjustable to suit the user's height

Specifications

Application: Smooth Surfaces

Collection: Speed Sweep®

Color Finish: Grey

Color Finish Category: Greys

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 36 in

Material: Plastic

Material Type: Styrene

Product Type: Brush

Width: 3 in