DESCRIPTION

  • Non-asbestos carbon fiber cloth
  • Non-flammable

Goss 18 in. Heat Resistant Flame Shield Fabric

GMP21

Length:

10 in

SPECIFICATIONS

Color Finish
Black
Length
10 in
Material
Carbon Fiber
Width
18 in

Starting at
$45.45
EACH
  • QUANTITY