DESCRIPTION

  • Internal heavy duty seat for durability
  • Regulator Type: MC Acetylene
  • Replaceable gauges, inlet and outlet fittings

Goss 3/8 in. Regulator with Fitting

GEA25MA

Material:

Brass

SPECIFICATIONS

End Connection 1
MNPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Material
Brass
UL Listed
Yes

Starting at
$123.75
EACH
  • QUANTITY