DESCRIPTION

  • 3" diameter cup
  • Durable cast iron
  • Long handle
  • Right and left pouring lips

Goss 3 in. Ladle

GMP5

Material:

SPECIFICATIONS

Base Diameter
3 in
Handle Length in
10 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$60.95
EACH
  • QUANTITY