7-5/8 in. Wind Shield
7-5/8 in. Wind Shield
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4" Height, 7-5/8" Diameter
- For FP-540 Furnace
- Straight wind shield
Specifications
- Brand Model Compatibility:
- FP-540 Furnace
- Diameter:
- 7-5/8 in
- Fitting Size 1:
- 7-5/8 in
- Fitting Sizes:
- 7-5/8 in
- Height:
- 4 in
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Wind Baffle