DESCRIPTION

  • Brazing: 1/8" - 1/2"
  • Fuel type: acetylene
  • Includes filter and removable orifice
  • Solder: 1/4" - 1"
  • Stainless steel gauge, brass construction
  • The J-tip design allows soldering and brazing in hard to reach areas while safely pointing the flame away from flammable surfaces

Goss Target™ Acetylene Solder Tip with J Bend

GGA3J

Size:

1/4 in

SPECIFICATIONS

Brand Model Compatibility
Goss® GG-4 Handle
Collection
Target™
Diameter
1/4 in
Installation Type
Snap-In
Material
Brass, Stainless Steel
Size
1/4 in
Torch Type
Acetylene
UL Listed
No

Starting at
$65.99
EACH
  • QUANTITY