DESCRIPTION

  • Braze to 1-1/2", and weld to 3/16"
  • Constant and accurate gas flow
  • Includes oxygen and fuel regulators, size 1 and 3 tips, 12' dual A 3/16" hose, plastic stand, goggles and striker
  • Less tanks
  • Made of brass, plastic and stainless steel
  • Portable plastic stand
  • Rugged commercial design
  • UL listed accessories
  • Used by heating, cooling, refrigeration, repair shops and industry contractors

Goss Acetylene Torch Kit with Plastic Stand

GKA725M12P

Torch Type:

SPECIFICATIONS

Application
Commercial
Material
Brass, Plastic, Stainless Steel
Torch Type
Acetylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$335.67
EACH
  • QUANTITY