Brass Acetylene Torch Kit With Igniter
Brass Acetylene Torch Kit With Igniter
Frequently Purchased Together
Product Details
- Adjustable flame
- Tips have a filter and removable orifice
- Hotter turbine flame
- Made of heavy gauge stainless steel and brass
- Interchangeable with other quick disconnect style tips and equipment
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Brazing, Soldering
- Material:
- Brass, Stainless Steel
- Origin:
- Domestic
- Size:
- Medi um
- Torch Type:
- Acetylene
- UL Listed:
- Yes