DESCRIPTION

  • Brazing: 1/2" - 1"
  • Includes filter and removable orifice
  • Snap-in style tips
  • Solder: 1" - 2"
  • The J-tip design allows soldering and brazing in hard to reach areas while safely pointing the flame away from flammable surfaces
  • Unique mixer design cuts brazing time by 30% over conventional tip
  • Very hot turbine flame

Goss J-Style Brass Flame Tip

GGA8J

Diameter:

3/8 in

SPECIFICATIONS

Brand Model Compatibility
Goss® GG-4 Handle
Collection
J-Style
Diameter
3/8 in
Installation Type
Snap-in
Material
Brass, Stainless Steel
Size
3/8 in
Torch Type
Acetylene
UL Listed
No

Starting at
$79.99
EACH
  • QUANTITY