G-Style Torch Tip for Goss TW-10 and TW-5 Welding Torches

Part #G2077G3  |  Item #3268771  |  Manufacturer Part #2077G-3

$86.21 EACH

Brand Model Compatibility:

Goss TW-10 and TW-5 Welding Torches

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Goss TW-10 and TW-5 Welding Torches

Length: 7-1/2 in

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Tip

Torch Type: Acetylene

UL Listed: No