Frequently Purchased Together
Product Details
Product Details
- For use on B and MC cylinders
- Chrome plated dual ended
Specifications
- Application:
- Residential
- Number of Tools Included:
- 1
- Product Type:
- Wrench
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Torch Type:
- Acetylene
- UL Listed:
- No
- Weight:
- 0.10 lb