Goss

GossWeld™ 7-3/4 in. Acetylene Torch 1 Piece

Part #GTW10A  |  Item #3268623  |  Manufacturer Part #TW-10A

$145.36 EACH

Length:

7-3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Call for Availability

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores

Product Details

  • Neck length: 7 3/4"
  • "A" fitting connection
  • Adjustable needle valve
  • Brass

Specifications

Brand Model Compatibility: Goss Uses 2000 and 3000 Series Welding Tips

Collection: GossWeld™

Length: 7-3/4 in

Material: Brass

Number Of Pieces: 1 Piece

Origin: Domestic

Product Type: Torch

Torch Type: Acetylene

UL Listed: No