DESCRIPTION

  • Brass regulator
  • Filtered orifice to prevent clogging
  • Hot turbine flame
  • Includes GGHTTL piezo lighter tip
  • Regulator arm swivels 360° with interchangeable tips
  • Requires Map-Pro™ propylene or propane fuel gas

Goss SwitchFire™ Hand Torch Tip

GGHT100

Torch Type:

SPECIFICATIONS

Collection
SwitchFire™
Material
Brass
Torch Type
MAP-PRO|Propylene|Propane

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$86.1
EACH
  • QUANTITY

DOCUMENTS