DESCRIPTION

  • Replacement parts for hydrant steam thawer

Goss High Pressure Regulator

GEP70G

Fitting Sizes:

1/4 in

SPECIFICATIONS

Brand Model Compatibility
P683LT Hydrant Steam Thawer
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
60 psi
Type
Regulator
UL Listed
Yes

Starting at
$117.35
EACH
  • QUANTITY