DESCRIPTION

  • Comes in three different lengths
  • Fuel type: Acetylene
  • Grade R

Goss Hose With A Connection

GHA3

Length:

12 ft

SPECIFICATIONS

Color Finish
Red
Inside Diameter
3/16 in
Length
12 ft
Maximum Pressure
200 psi
Outside Diameter
7/16 in

Starting at
$47.0
EACH
  • QUANTITY