Goss

MaxPerformance Instant Igniter Trigger Torch

Part #GGP600  |  Manufacturer Part #GP-600

Torch Type:

MAP-PRO
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fuel type: MAP-PRO™ or propane
  • Self-igniting hand torch
  • Replaceable brass tip

Documents

Specifications

Adjustable: Yes

Application: Brazing, Soldering

Collection: MaxPerformance

Fuel Type: Propane

Ignition System: Push Button Ignition

Origin: Domestic

Power Source: Gas

Torch Type: MAP-PRO, Propane

Type: GGP600