P683LT Hydrant Steam Thawer Hose
P683LT Hydrant Steam Thawer Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with Propane Gas
- 9/16-18 LH "B" Size Hose Fittings
- Reinforced Contractor Duty Hose 10 Ft
- Black
- 9/16" OD, 1/4" ID
- Max Working Pressure 350 PSI
Specifications
- Brand Model Compatibility:
- P683LT Hydrant Steam Thawer
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 9/16 in
- FM Approved:
- No
- Fuel Type:
- Propane
- Length:
- 10 ft
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Gas
- Pressure - Maximum:
- 350 psi
- Product Type:
- Hose
- Torch Type:
- Propane